Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Rivet nut with countersunk head

Countersunk head stainless steel A4 open
NUT-RIV-CS-A4-(1,5-4,0)-9X15,5-M6

Art.-no. 094260 6

EAN 4050642959552

Individual price display after login
Rivet nut with countersunk head

Art.-no. 094260 6

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Surface

Plain

Thread type x nominal diameter (D)

M6

Head diameter (d1)

11.5 mm

Outer diameter (d2)

8.9 mm

Length (l1)

15.5 mm

Head height (k1)

1.5 mm

Min./max. grip range (s1)

1.5-4 mm

RoHS-compliant

Yes

Tensile fracture load

20580 N

Shear-fracture load

5560 N

Max. tightening torque

21 Nm

Head type

Countersunk head

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Rivet nut setting pliers HES 512 D With twisted rod

RIVNUTPLRS-HES512D-NUT/RIV-(M5-M12)

Rivet nut setting pliers with patented force transmission for processing M5–M12 rivet nuts.
x 1 pcs
Pneumatic rivet nut tool PEG 312

RIVNUTGUN-PN-(PEG 312)-7BAR

The smallest, most lightweight pneumatic rivet nut unit for fast and easy processing of rivet nuts made of aluminium, steel and stainless steel in diameter dimensions M3–M12
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information