Rivet nut with flat head and knurled shank
Dome head A2 stainless steel knurled shank open
NUT-RIV-MHD-(3,0-5,5)-A2-16,0-M5

Register now and access more than 125,000 products
- Increased anti-rotation lock due to knurled shank
![]() | |
Material | Stainless steel A2 |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M5 |
Length (l1) | 16 mm |
Head diameter (d1) | 10.0 mm |
Outer diameter (d2) | 6.9 mm |
Head height (k1) | 1.1 mm |
Min./max. grip range (s1) | 3.0-5.5 mm |
Tensile fracture load | 11760 N |
Shear-fracture load | 3920 N |
Max. tightening torque | 12 Nm |
Drill hole diameter | 7.0 mm |
Shank detail | With knurled shank |
Head type | Dome head |
Datasheets(X)
CAD data (available after login)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!