Rivet nut with semi-hexagonal shank and dome head/countersunk head
Steel zp small cs head with part hex. shank open
NUT-RIV-CS-HEX-(0,5-3,0)-(A2K)-16,0-M6
Register now and access more than 125,000 products
- Material: Zinc-plated steel, blue passivated
- Chromium(VI)-free
- Excellent anti-rotation lock
- Minimal head protrusion
- For use with coated components
- No countersinking of drill holes necessary
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M6 |
Width across flats | 9 mm |
Length (l1) | 16 mm |
Head diameter (d1) | 10 mm |
Outer diameter (d2) | 10 mm |
Head height (k1) | 0.8 mm |
Min./max. grip range (s1) | 0.5-3 mm |
Tensile fracture load | 14700 N |
Shear-fracture load | 2940 N |
Max. tightening torque | 14 Nm |
Head type | Small countersunk head |
Design | With a small countersunk head and partial hexagon shank |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
