Roadside assistance LED
LED flashing warning lamp with traffic approval
LGHT-EMERGENCY-9W-D87XH51
Register now and access more than 125,000 products
Features
- Approved product.
- 65 effective lights.
- Magnetic base.
- Body protected with soft-grip rubber.
- Reduced size and weight.
- IP56.
Advantages
- The product complies with current regulations stipulated by the DGT.
- High visibility for over 1 km.
- Good adhesion to the surface of the car.
- It is not necessary to exit the vehicle to signal emergency parking.
- The product is protected from the weather.
Benefits
We signal emergency parking in compliance with the law and protect lives by avoiding accidents when leaving the vehicle.
We recommend checking the condition of the batteries every 24 months.
Power rating | 9 W |
IP protection class | IP 54 |
Length x width x height | 87 x 87 x 50.84 mm |
Technical data | |
Battery stability | 36 months* |
Activation | Manually via switch |
Watertightness | IP54 |
Wind resistance | +260 Pa (18 m/s) |
Resistance | IK04 |
Operating temperature | -10ºC/+50ºC |
Use | Interior and exterior |
Colour | Amber |
Type of lamp | High-intensity LED |
Intensity | 65 effective lights |
Visibility | Visibility 1 km - 360º |
Frequency | 0.8-1 Hz |
Power supply | 3 x 1.5 V type LR03 alkaline batteries |
Autonomous operation | 2.5 hours |
*We recommend checking the condition of the batteries every 24 months. |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!