Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Rolled hinge shape A narrow

Rolled hinge narrow type A
CABHNGE-SMALL-(SHAPE-A)-A2-80X41

Art.-no. 0688402106

EAN 4056807187709

Individual price display after login
Rolled hinge shape A narrow

Art.-no. 0688402106

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hinge for fitting with riveted pin
Notice

Delivery without fastening screws.

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For small doors, boxes, flaps etc.

Type of assembly

Screw-on

Material

Stainless steel A2, 1.4301

Length (A)

80 mm

Width (B)

41 mm

Roll diameter (R)

6.8 mm

Material thickness (M)

1.5 mm

Screw diameter

3.5 mm

Number of drill holes

6 PCS

Standards

DIN 7954

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information