Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Roofing trowel, cat tongue shape

Roofers' trowel
TRWL-ROOF-TOUNGE-WOHNDL-L160MM

Art.-no. 5771001206

EAN 4048539528738

Individual price display after login
Roofing trowel, cat tongue shape

Art.-no. 5771001206

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Rust-proof trowel with wooden handle

Rust-proof


Stainless steel blade and tang



Easy to work with


Handle in waxed, natural-coloured beech wood

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Sheet length

160 mm

Sheet width

60 mm

Material thickness

0.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information