Rosette A4 stainless steel, plain
Stainless steel rosette A4
ROS-A4-9,0X22,0X4,5
Art.-no.
045500008
EAN 4066443124099
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Internal diameter (d1) | 9 mm |
Outer diameter (d2) | 22 mm |
Height (h1) | 4.5 mm |
Material | Stainless steel A4 |
Surface | Plain |