Rosette brass plain, shape 4
Rosette brass plain, shape 4
ROS-DIN17670-BRS-4,0X9,0X2,6
Register now and access more than 125,000 products
![]() | |
Internal diameter (d1) | 4.0 mm |
Outer diameter (d2) | 9.0 mm |
Height (h1) | 2.6 mm |
Standards | DIN 17670 |
Material | Brass |
Surface | Plain |
Datasheets(X)
CAD data (available after login)