Rosette brass plain, shape 4
Rosette brass plain, shape 4
ROS-DIN17670-BRS-5,0X11,0X2,4
Art.-no. 04564115
EAN 4011231387989
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 5.0 mm |
Outer diameter (d2) | 11.0 mm |
Height (h1) | 2.4 mm |
Standards | DIN 17670 |
Material | Brass |
Surface | Plain |
