Rosette shape 2 brass, nickel-plated (E2J)
Rosette brass nickel-plated, shape 2
ROS-BRS-(E2J)-3,2X8,0X1,7
Register now and access more than 125,000 products
Internal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 8 mm |
Height (h1) | 1.7 mm |
Standards | DIN 17670 |
Material | Brass |
Surface | Nickel plated |
Datasheets(X)
CAD data (available after login)