Rosette shape 4 Brass, nickel-plated (E2J)
Rosette brass nickel-plated, shape 4
ROS-BRS-(E2J)-4,8X12,7X2,7
Register now and access more than 125,000 products
![]() | |
Internal diameter (d1) | 4.8 mm |
Outer diameter (d2) | 12.7 mm |
Height (h1) | 2.7 mm |
Standards | DIN 17670 |
Material | Brass |
Superficie | Nickel plated |
Datasheets(X)
CAD data (available after login)