Rosette shape 4 brass, nickel-plated (E2J)
Rosette brass nickel-plated, shape 4
ROS-BRS-(E2J)-7,0X15,0X3,4
Register now and access more than 125,000 products
![]() | |
Internal diameter (d1) | 7 mm |
Outer diameter (d2) | 15 mm |
Height (h1) | 3.4 mm |
Standards | DIN 17670 |
Material | Brass |
Surface | Nickel plated |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)