Rough grinding disc Zirco plus
Grinding disc for steel/stainless steel Zirco plus
GDISC-STEEL/A2-CE-TH6,4-BR22,23-D125MM
Art.-no. 0669125064
EAN 4045989590209
Register now and access more than 125,000 products
- Resin-bonded, fibre-reinforced high-performance rough grinding disc
- For free-hand grinding with electric or compressed air angle grinders
- Extremely resistant to fractures
- Minimal weight and unbalance tolerances
- Circumferential speed max. 80 m/s
- Free of iron, chlorine and sulphur (7 0.1%)
Complies with the highest safety requirements of European Standard EN 12413 and the OSA.
Datasheets(X)
Ideal for applications in/for boilermakers, foundries, forging, door and window manufacturers, metal workers, sheet metal, electricians.
Diameter x thickness | 125.0 x 6.4 mm |
Bore hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 12250 rpm |
Material to be processed | Stainless steel |
Max. circumferential speed | 80 m/s |
Versatility (points system) | 3 of 4 points |
Service life (points system) | 4 of 4 points |
Removal speed (points system) | 4 of 4 points |
Removal performance (points system) | 4 of 4 points |