Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Rough grinding disc Zirco plus

Grinding disc for steel/stainless steel Zirco plus
GDISC-STEEL/A2-CE-TH6,4-BR22,23-D230MM

Art.-no. 0669230064

EAN 4045989590247

Individual price display after login
Rough grinding disc Zirco plus

Art.-no. 0669230064

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The rough grinding disc for extremely high removal power. Bi-layer technology with an extremely high concentration of zirconium. This ensures outstanding removal of materials. Highly aggressive for increased working comfort. Long service life.
  • Resin-bonded, fibre-reinforced high-performance rough grinding disc

  • For free-hand grinding with electric or compressed air angle grinders

  • Extremely resistant to fractures

  • Minimal weight and unbalance tolerances

  • Circumferential speed max. 80 m/s

  • Free of iron, chlorine and sulphur (7 0.1%)

Complies with the highest safety requirements of European Standard EN 12413 and the OSA.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for applications in/for boilermakers, foundries, forging, door and window manufacturers, metal workers, sheet metal, electricians.

Diameter x thickness

230.0 x 6.4 mm

Bore hole

22.23 mm

Design

Cranked

Max. rotation speed

6650 rpm

Material to be processed

Stainless steel

Max. circumferential speed

80 m/s

Versatility (points system)

3 of 4 points

Service life (points system)

4 of 4 points

Removal speed (points system)

4 of 4 points

Removal performance (points system)

4 of 4 points

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information