Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Round head screw with square neck DIN 603, steel, strength class 8.8, zinc-plated, blue passivated (A2K)

DIN 603 steel 8.8, zinc plated
SCR-MHD-DIN603-8.8-(A2K)-M10X130

Art.-no. 0223910130

EAN 4046778902791

Individual price display after login
Round head screw with square neck DIN 603, steel, strength class 8.8, zinc-plated, blue passivated (A2K)

Art.-no. 0223910130

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The flat square neck fixes the round head screw e.g. in a slot and allows tightening from the nut side without counter-tensioning.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Use in timber construction, especially carpentry, pre-fabricated housing, vehicle construction (e.g. truck load platforms), boat building, trade fair construction, scaffolding, for heavy, separable transport racks or machines crates, transport crates for sea transport. Used to join wooden parts or wood and metal parts. The square neck is sunk into the wood. Bore diameter is dependent on thread dimension. For joining wood to wood, a larger washer must be placed under the nut, e.g. a wood construction washer.

Thread type x nominal diameter (d1)

M10

Length (l1)

130 mm

Material

Steel

Property class

8.8

Surface

Zinc plated

Head diameter (dk)

24.65 mm

Head height (k1)

5.38 mm

Square width (V)

10.58 mm

Square height (f)

6.6 mm

Standards

DIN 603

RoHS-compliant

Yes

Head type

Cup head square neck

Head details

With square neck

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter

10 mm

Thread length (metric thread) (b)

32 mm

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information