Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Round-nose pliers

Round-nose pliers, others
RDPLRS-LONGJAWS-L160MM

Art.-no. 071501 66

EAN 4011231723978

Individual price display after login
Round-nose pliers

Art.-no. 071501 66

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

160 mm

Length in inches (L)

6-1/4 in

Jaws length (L3)

52 mm

Jaws width (W3)

16 mm

Jaw-tips thickness (T2)

2.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information