Round paintbrush For water-based lacquer and paint systems
Round brush synthetic fibre bristles plastic ring
RDBRSH-VOC-MIX-SZ8

Register now and access more than 125,000 products
- Strong mixture of highest-quality, synthetic fibre bristles (nylon and polyester)
- Retains shape and suppleness
- Does not swell in water
- Optimum absorption and application of paint
- Smooth brush action
- Precise, fine lines
- First-class finish
- High-quality plastic ring, fully bonded
- Unpainted wooden handle
Ideal for painting and lacquering work on smaller surfaces, e.g. windows, furniture and doors.
For glazes
Material of bristles | Nylon |
Material of long handle | Wood |
Length of bristles | 95 mm |
Size | 8 |
Brush ring diameter | 35 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)