Round sling
RDSLNG-EN1492-4000KG-4000MM
Art.-no. 071350 413
EAN 4065746350754
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Extremely flexible sling for loads of all kinds that is gentle on surfaces
- Made from high-strength polyester with woven-in barrel strips and imprint of load capacity (WLL - WORK LOAD LIMIT)
- Colour-coded load-bearing capacity designation between 1000 and 8000 kg
- Considerably lower risk of injury compared with wire ropes and chains
- Endless loop with tear-resistant application information label
Proof of Performance
- In accordance with DIN-EN 1492-2
- GS-approved
Application area
- In accordance with DIN-EN 1492-2
- GS-approved
Product information
Datasheets(X)
Application area
- Round slings can be used at temperatures of between -40°C and +100°C
- Thanks to their low tare weight and their great flexibility, round slings have excellent handling properties, which is why they are used both in factories and on construction sites
Effective length | 4 m |
Colour | Grey |
Load-bearing capacity (single direct) | 4000 kg |
Load-bearing capacity (single u-shape) | 8000 kg |
Load-bearing capacity (single noosed) | 3200 kg |
Material | PES - Polyester |
Width of band | 65 mm |
Min./max. temperature conditions | -40 to 100 °C |
EN standard | 1492-2 |