Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Round steel chain, short-link A4 stainless steel

DIN 5685/DIN 766 stainless steel A4 short link
CHN-DIN766-SHORT-A4-D4

Art.-no. 5176009004

EAN 4050641657985

Individual price display after login
Round steel chain, short-link A4 stainless steel

Art.-no. 5176009004

Individual price display after login
Quantity
PU
x 100 m

Exclusively for trade customers

Register now and access more than 125,000 products

Chain diameter 2-3 mm according to DIN 5685 A, chain diameter 4-10 mm according to DIN 766.
Notice

These chains have not been developed or manufactured for lifting purposes as part of lifting gear or load-bearing equipment.


Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thickness (d1)

4 mm

External width (b1)

13.7 mm

Internal width (b2)

5 mm

Length of link (internal) (t1)

16 mm

Material

Stainless steel A4

Surface

Plain

DIN

766

Permissible load

2 kN

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information