Round wire snap ring and snap ring groove for shafts DIN 9925, steel plain
DIN 9925 for shaft
SNAPRG-DIN9925-D14,0
Art.-no. 049000 014
EAN 4050642422025
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 9925 replaces DIN 7993 shape A
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Type | RW 14 |
Suitable for shafts | 14 mm |
Suitable for groove diameter | 13 mm |
Internal diameter (d1) | 12.8 mm |
Slot width (e1) | 3 mm |
Width (b1) | 1 mm |
Thickness (s1) | 1 mm |
Standards | DIN 9925 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
