Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Rubber hammer, shape B DIN 5128

Rubber hammer type B
RBRHAM-DIN5128-B-D65MM

Art.-no. 071573407

EAN 4011231747462

Individual price display after login
Rubber hammer, shape B DIN 5128

Art.-no. 071573407

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • One flat face and one curved face

  • Varnished ash handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

65 mm

Length of head

115 mm

Length of handle

340 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information