Rubber washer
Rubber washer
WSH-RUBBER-SBR70-4X10X3
Art.-no.
04224 10
EAN 4052712532177
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Used as spacers for screw connections of signs.
- Rubber washers are used with soft, rough and untreated or finely finished surfaces.
- Surfaces are not damaged
- Not suitable for mounting solar roofs
Product information
Datasheets(X)
CAD data (available after login)
Outer diameter (d2) | 10 mm |
Internal diameter (d1) | 4 mm |
Thickness (h1) | 3 mm |
Material | Styrene butadiene rubber |