Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Rubber wiper

Rubber squeegee metal
RBRWPR-MET-L600MM

Art.-no. 069594333

EAN 4038898026112

Individual price display after login
Rubber wiper

Art.-no. 069594333

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Water can be quickly and completely removed from a flat surface
  • Metal body

  • Double cellular rubber strips

  • For broom handles 24 mm in diameter
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Metal/rubber

Length

60 cm

Product weight (per item)

264.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information