Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Rust remover Rost-Off Ice

Rust remover Rost Off Ice
RUSTREM-(ROST-OFF-ICE)-400ML

Art.-no. 0893240

EAN 4099618611025

Individual price display after login
Rust remover Rost-Off Ice

Art.-no. 0893240

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality rust remover with cracking effect due to extreme cooling and excellent creep properties

Cracking effect


  • By cooling the material surface, e.g. on a stud bolt, down to -40°C, micro-fine cracks appear in the corrosion layer at the connection points. These crack open the rust, ensuring better penetration of the active agent.


Excellent capillary action


  • In conjunction with the cracking effect, optimum creep properties ensure excellent rust penetration


Optimum rust removal


  • Quickly penetrates rust and loosens seized screws

  • Heavily rusted screw connections are loosened without damage


Corrosion protection additives for optimum protection


  • Provides lasting protection against further corrosion


Resin-free and acid-free



Silicone-free



Suitable for use with rubber and seals

Notice
  • Remove excess material or splashes immediately from sensitive and painted surfaces.

  • Resin- and acid-free

  • Silicone-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage/processing conditions. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For destruction-free loosening of extremely rusty and oxidised screw connections on passenger cars, lorries, agricultural and construction machinery, assemblies and devices

Instructions

Remove as much of the coarse soiling as possible. Shake can before use. Spray the seized parts (bolts) directly from a minimum distance and let it take effect for approx. 1-2 minutes. With stubborn parts, repeat the process.

Contents

400 ml

Container

Aerosol can

Min. temperature conditions

-10 °C

Max. temperature conditions

40 °C

Conditions for viscosity of oil basis

at 40°C

Chemical basis

Mineral oil

Silicone-free

Yes

Shelf life from production

24 Month

AOX-free

Yes

Resin-free

Yes

Acid-free

Yes

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 3
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 4
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information