S3 SRC HRO RIGGER SAFETY BOOT
Welding safety boots S3 RIGGER
SAFEBOOT-S3-RIGGER-BOOT-BLACK-SZ38
Register now and access more than 125,000 products
- ISO 20345:2011, EN 20345, HRO
- Heat Resistance up to 300 degrees
- Black Leather rigger style boot
- Anti-slip SRC
- Anti-static
- Steel toecap and sole
- PU/PU Sole
- Oil-resistant sole
- Anti-penetration midsole
- Water Repellant
Welding, soldering, slippery enviroments, oily enviroments, wet enviroments, hot objects
Colour | Black |
Size | 38 |
Material of shoes upper | Embossed leather |
Safety category | S3 |
Standards | ISO 20345:2022, EN 20345, HRO |
Foot width | Wide |
Material of protective toe cap | Steel |
Datasheets(X)