Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

S3 SRC HRO RIGGER SAFETY BOOT

SAFEBOOT-S3-RIGGER-BOOT-BLACK-SZ40

Art.-no. 5358080040

EAN 4099618689888

Individual price display after login
S3 SRC HRO RIGGER SAFETY BOOT

Art.-no. 5358080040

Individual price display after login
Quantity
PU
x 1 p

Exclusively for business customers

Register now and access more than 125,000 products

Robust boots made of breathable and water-repellent full-grain leather. The ideal boot for welding operations

  • ISO 20345:2011, EN 20345, HRO

  • Heat Resistance up to 300 degrees

  • Black Leather rigger style boot

  • Anti-slip SRC

  • Anti-static

  • Steel toecap and sole

  • PU/PU Sole

  • Oil-resistant sole

  • Anti-penetration midsole

  • Water Repellant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Welding, soldering, slippery enviroments, oily enviroments, wet enviroments, hot objects

Colour

Black

Size

40

Material of shoes upper

Embossed leather

Safety category

S3

Standards

ISO 20345:2022, EN 20345, HRO

Foot width

Wide

Material of protective toe cap

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information