S3 SRC HRO RIGGER SAFETY BOOT
SAFEBOOT-S3-RIGGER-BOOT-BLACK-SZ42
Art.-no. 5358080042
EAN 4099618689833
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Robust boots made of breathable and water-repellent full-grain leather. The ideal boot for welding operations
- ISO 20345:2011, EN 20345, HRO
- Heat Resistance up to 300 degrees
- Black Leather rigger style boot
- Anti-slip SRC
- Anti-static
- Steel toecap and sole
- PU/PU Sole
- Oil-resistant sole
- Anti-penetration midsole
- Water Repellant
Product information
Datasheets(X)
Application area
Welding, soldering, slippery enviroments, oily enviroments, wet enviroments, hot objects
Colour | Black |
Size | 42 |
Material of shoes upper | Embossed leather |
Safety category | S3 |
Standards | ISO 20345:2022, EN 20345, HRO |
Foot width | Wide |
Material of protective toe cap | Steel |