SAFETY GLASS DBE4
Safety goggles DBE4
SAFEGOGL-EN166-PC-DBE4-GREY
Art.-no.
0899102027
EAN 4065746628518
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Optical class: 1
- Sporty and dynamic design
- UV protection and impact-resistant
- Material of safety lens: Polycarbonate
- Mechanical strength: FT, Protection against high speed particles at extremes of temperature
- EN standard: 166
Product information
Datasheets(X)
Colour of safety lens | Grey |
Material of safety lens | Polycarbonate |
EN standard | 166 |
Mechanical strength | F (45m/s) |
Product weight (per item) | 24 g |