Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

SEG 10 COMPACT spray extraction device

Spray extraction device SEG 10 COMPACT
SPREXTRACTIONDEV-EL-(SEG10-COMPACT)

Art.-no. 0701114000

EAN 4065746431361

Individual price display after login
SEG 10 COMPACT spray extraction device

Art.-no. 0701114000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful spray extraction device for cleaning upholstery and for removing stains on carpet surfaces
  • Excellent water extraction results: extremely low residual moisture after cleaning, meaning cleaned upholstery and carpets can be used again

  • Ideal for cleaning upholstery and vehicle interiors

  • Constant control of the cleaning process and the water extraction performance thanks to the large transparent lid

  • A practical carry handle and holders for the cord and nozzle ensure easy transport

  • Compact, space-saving design
Notice

To ensure proper extraction, the nozzle must be moved horizontally along the floor or upholstery.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Primarily for cleaning upholstery, but also suitable for removing stains on small areas of carpet. Can also be used on larger areas in conjunction with optional floor nozzle (art. no. 0701111005).

Nominal voltage

230 V

Motor output

1380 W

Flow capacity

1 l/min

Underpressure

273 mbar

Fresh water tank

8 l

Dirty water tank

7 l

Max. cleaning solution

40 °C

Length

575 mm

Width

330 mm

Height

445 mm

SEG 10 COMPACT spray extraction device including:
1 x
Suction hose for spray extraction device

SUCNHOSE-(F.SEG10-2)-L2,4M

Description:
2.4 m
Quantity: 1 x
1 x
Joint nozzle

CREVNOZ-F.SEG10-2-EL

Description: For cleaning small and hard-to-reach surfaces with the spray suction device. Ideal accessory for cleaning upholstery and seats in vehicles.
Quantity: 1 x
1 x
Hand nozzle

HNDNOZ-F.SEG10-2

Description: Compact hand nozzle for cleaning upholstered furniture and smaller carpets with the spray extraction cleaner
Quantity: 1 x
1 x
Handle for spray extraction device

HNDL-(F.SEG10-2)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Universal cleaner R1

CLNR-VEH-GENERAL-R1-5LTR

Universal, environmentally friendly cleaner for vehicles, workshops, offices, interiors, carpets, upholstery and all water-resistant surfaces
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information