SHARK Pro plastic multi-purpose anchor
Plastic multi-purpose anchor Shark Pro
DWL-(SHARK PRO)-PLA-14X76
Art.-no. 590621476
EAN 4056807652023
Register now and access more than 125,000 products
Secure hold
- Anti-rotation device or twist lock prevents turning in the drill hole
- Patented anchor head causes knotting of the anchor shaft when the screw is screwed in
- Enables knotting in all cavities and expansion in all solid materials
Quick to install
- Low installation torque and high fixed torque
Ideal for pre-positioned and push-through installation
- Anchor does not slip deeper due to the collar
- The hammer-in stop prevents premature expansion during push-through installation
Robust and versatile
- Resistant to rotting, weathering and ageing
- UV-resistant for up to six weeks
- Made from high-quality polyamide (nylon)
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
For installation, we recommend the ASSY-D screw.
Autoclaved aerated (cellular) concrete
Vertically perforated brick
Plasterboard
Concrete
Hollow calcium silicate block
Drill the hole
Remove drill cuttings from drill hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush
Datasheets(X)
- Universal plastic anchor
- In concrete, solid brick, solid sand-lime block, vertically perforated brick, hollow sand-lime block, autoclaved aerated concrete, gypsum plasterboard, gypsum fibreboard
- Suitable for fastening wardrobes, curtain rails, wall shelves, lightweight wall cupboards, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, washbasins, towel rails, information signs, motion detectors etc.
- For fastening members in conjunction with a wood or chipboard screw (without drill tip, counter thread, ring thread, e.g. ASSY-D)
Anchor diameter | 14 mm |
Material | PA - Polyamide |
Colour | Anthracite |
Anchor length (l) | 76 mm |
Nominal drill-bit diameter (d 0) | 14 mm |
Drill hole depth (t) | 85 mm |
Edge clearance (a r) | 150 mm |
Embedding depth (h s) | 75 mm |
Min./max. required screw diameter | 10-12 mm |
Required screw length (l s) | Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter |
Type description | SHARK PRO |
Min./max. temperature conditions | -40 to 100 °C |
| Performance data | ||||||||
| Anchor diameter [mm] | 5 | 6 | 8 | 10 | 12 | 14 | ||
| Recommended loads1) | Concrete ≥ B25; C20/25 | Frec [kN] | 0,5 | 0,9 | 1,1 | 1,9 | 2,4 | 2,8 |
| Solid bricks ≥ Mz12; KS12 | 0,3 | 0,5 | 0,7 | 1,4 | 1,7 | 1,7 | ||
| Vertically perforated brick ≥ Hlz122) | 0,1 | 0,2 | 0,2 | 0,3 | 0,3 | 0,4 | ||
| Hollow sand-lime bricks ≥ KSL122) | 0,2 | 0,4 | 0,6 | 1,0 | 1,0 | 1,0 | ||
| Aerated concrete PB2; PP22) | 0,05 | 0,1 | 0,1 | 0,15 | 0,2 | 0,35 | ||
| Gypsum plasterboard d = 12.5 mm 2) | 0,1 | 0,1 | 0,1 | 0,1 | 0,1 | 0,1 | ||
| Gypsum plasterboard d = 25 mm 2) | 0,15 | 0,15 | 0,15 | 0,15 | 0,15 | 0,15 | ||
| Gypsum fibreboard (Fermacell)2) | 0,2 | 0,2 | 0,2 | 0,25 | 0,25 | 0,25 | ||
| Other installation recommendations: | |||||||
| Edge distance | ar ≥ [mm] | 30 | 35 | 40 | 50 | 65 | 80 |
| Screw diameter in panel building materials | dscr2 [mm] | 3 | 4 | 4,5 | 6 | 8 | 10 |
| Screw length | ls [mm] | Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter | |||||
| 1) These values apply when using wood screws with the largest screw diameter. 2) The drill hole is to be made with a rotary drill (without impacting or hammering). | |||||||