Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

SILICONE HALF FACE MASK

Half face mask WPG
HALFMASK-SIL-M

Art.-no. 0899181001

EAN 4099618097782

Individual price display after login
SILICONE HALF FACE MASK

Art.-no. 0899181001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Silicone material provides more flexibility than TPR, and offers a better comfort and a securer fit

  • Adjustable head harness

  • Available in size M and L, fit on different face shapes and sizes

  • Low breathing resistance with twin filters

  • Conform to EN140

  • For use with gas filters and particle filters, as detailed in next two pages
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaconstruction, grinding, laboratory, forestry, painting

EN standard

140

Size

M

Material

Silicone

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information