Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

SK 80 self-adhesive protective film

Protective film, self-adhesive SK 80
COVFLM-SK80-500MMX100M

Art.-no. 0818800050

EAN 4050642882515

Individual price display after login
SK 80 self-adhesive protective film

Art.-no. 0818800050

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For protecting and covering delicate surfaces.

Application is clean, quick and easy


  • Self-adhesive

  • Surfaces are not scratched or damaged when applying the film

  • Easy to remove the film without leaving any adhesive residue

  • Can be recycled (environmentally friendly disposal)


Reliable protection


Largely resistant to chemical influences, mechanical damage and moisture.

Notice
  • The films are not intended for long-term protection of surfaces beyond the specified protection period. They are intended for indoor and outdoor use and must be removed once the specified application time has passed. Films are not suitable for use in large-scale forming processes. We do not accept liability for improper use and resulting damage. We recommend that preliminary tests be performed in all cases.

  • Never remove the film using a jerky motion (pull-off angle below 90°). Cannot be used for copper and brass. Not suitable for laser-cutting technology. UV-resistant. Max. storage period: 12 months.

  • Maximum application time on the object: 6 weeks.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects delicate surfaces from contamination and damage during processing, storage, transport and assembly. Suitable for the protection of smooth to slightly textured metal surfaces, PVC profiles, painted surfaces (cured) and aluminium (high-gloss, brushed, ground, anodised). SK 80 is mostly resistant to mechanical damage and moisture.

Instructions

Surfaces must be free from oil, dust, grease and solvents. Application temperature: >5°C. For more information, please refer to the technical data sheet.

Material

PE - Polyethylene

Length

100 m

Width

500 mm

Thickness

80 µm

Min. processing temperature

5 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

60 °C

Colour

White

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Active glass cleaner

WSCRNCLNR-ACTIVE-500ML

Active cleaning foam for streak-free cleaning on glass and smooth surfaces
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Roll-off unit, 1x for vehicle protective films, with protective covers

ROLL-F.VEHPROT-1X

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information