Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

SOFT knee pads for working on smooth and sensitive surfaces

Knee pads SOFT 22
KNEEPAD-(KEVLAR-SOFT)-EN14404

Art.-no. 089903030

EAN 4045989372508

Individual price display after login
SOFT knee pads for working on smooth and sensitive surfaces

Art.-no. 089903030

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Certified in accordance with DIN EN 14404



Highly abrasion-resistant surface made from 300 g/m² Kevlar®



Very comfortable


  • The pad adapts to the shape of the knee within a short period of time

  • Low weight (approx. 250 g/pair), lightweight and safe


No one-sided strain or cutting into the back of the knee


thanks to chloroprene straps with universally adjustable, high-quality hook-and-loop fasteners



Maximum damping despite low material thickness thanks to a 12 mm thick sandwich design



High-quality material


  • 3 mm thick, waterproof chloroprene stores heat and protects joints and muscles from the cold

  • A hard-wearing LYCRA® coating prevents heavy sweating and is quick-drying. The pads can be worn directly against the skin

  • All seams are sewn with elastic thread and are thus extremely resilient yet flexible

DuPontTM and Kevlar® are trademarks or registered trademarks of E. I. du Pont de Nemours and Company or its subsidiaries. LYCRA® is a registered trademark of Invista, Wilmington.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal e.g. for tilers, electricians, roofers, scaffolders, construction workers, metalworkers, installers, mechanics, gardeners

Material

Kevlar®

Material of fastening strip

Chloropren

Colour

Black

EN standard

14404

Number of pieces

1 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information