STARLINE® work vest
Starline work vest
WORK VEST STARLINE GREY 3XL
MODYF
Art.-no.
M402093005
EAN 4251012138724
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Modern and robust work vest with high-quality branded YKK zips. Maximum comfort and a perfect fit facilitate all activities.
- Durable, quick drying, easy care
- 2 front pockets, 4 flap pockets, breast pocket with mobile phone pocket
- Reflective piping
- YKK zip
- Elasticated hem
Product information
Datasheets(X)
Colour | Grey |
Size | 3XL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 250 g |
Washable at | 60°C |
Care instruction | Do not bleach |