Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Sabre saw SBS 1100-E

Sabre saw, SBS 1100-E
SBRSAW-EL-(SBS1100-E)

Art.-no. 57065401

EAN 4050382327338

Individual price display after login
Sabre saw SBS 1100-E

Art.-no. 57065401

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Precise, 1100 W sabre saw, for use with wood and metal

Sensitive sawing, appropriate to the material


Throttle switch



Protection of user and machine


If the saw blade gets jammed, the safety coupling prevents the machine from being damaged and the user from being injured.



Saw blades can be changed quickly without the need for tools


Quick-change saw blade mount



Long service life


Lifting rod with special seals protects the gearbox against dust, increasing the service life of the saw.



Precise cuts


Accurate mounting of the lifting rod ensures that the saw blade has only a small amount of play

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. nominal voltage

220 / 230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1100 W

Power output

550 W

Min./max. idle stroke speed

0-3000 rpm

Stroke length

19 mm

Tool holding device

Quick-change holder

Weight of machine

3.2 kg

Cable length

4 m

Sabre saw SBS 1100-E including:
5 x
Sabre saw blade, metal, two stars For metal profiles and piping

SSB-MET-5PCS-150X(1,8-2,6)

Description:
150 mm; 1.8-2.6 mm
Vario tooth pitch for burr-free and vibration-reduced cutting
Quantity: 5 x
Case for SBS 1100-E sabre saw
1 x
Case for SBS 1100-E sabre saw

CASE-EMPTY-(SBS1100-E)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information