Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Sabre saw SBS 1300

Sabre saw, SBS 1300
SBRSAW-EL-(SBS1300)

Art.-no. 5717014011

EAN 4058794022544

Individual price display after login
Sabre saw SBS 1300

Art.-no. 5717014011

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1,300 W powerful, precise sabre saw, developed for use in wood and metal.

Orbital action


Fast cutting in all types of materials with orbital action feature



Quick blade change system


For toolless, fast saw blade changes



Stroke rod with special seals


Protect gearbox against dust increasing service life of saw



Variable speed trigger


Improves cutting control in various materials



Soft ergonomic handle


Maximum comfort and gripping during cutting

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Protection class

Protection class II/protective insulation

Power input

1300 W

Power output

780 W

Stroke length

30 mm

Cable length

2.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information