Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Sabre saw blade 3S for cast iron pipes Carbide

Sabre saw blade 3S for cast iron pipes Carbide
SSB-CNST-3PCS-CAST/CLINKER-228X1,0

Art.-no. 0615722830

EAN 4038898428640

Individual price display after login
Sabre saw blade 3S for cast iron pipes Carbide

Art.-no. 0615722830

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

228 mm

Thickness

1.25 mm

Especially suitable for

Steel pipes, cast metal pipes, Asbestos cement, glass-fibre-reinforced plastic

Min./max. material thickness

0-150 mm

Number of pieces

3 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information