Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Sabre saw blade, construction, three stars For gypsum plasterboard

Sabre saw blade 3S for plasterboard
SSB-CNST-5PCS-PLASTER-150X4,2

Art.-no. 0615715242

EAN 4038898428626

Individual price display after login
Sabre saw blade, construction, three stars For gypsum plasterboard

Art.-no. 0615715242

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For cutting gypsum plasterboard. Also suitable for curved and plunge cuts
  • Ground teeth for cuts with no tear-out
Notice

Further technical information can be found on the packaging of the product.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

150 mm

Teeth spacing

4.3 mm

Thickness

1.25 mm

Especially suitable for

Gypsum plasterboard

Min./max. material thickness

8-100 mm

Number of pieces

5 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information