Sabre saw blade, construction, two stars For mineral insulating materials
Sabre saw blade 2S f. mineral insulating materials
SSB-CNST-5PCS-150




Register now and access more than 125,000 products
- Serrated edge ensures tear-free results and is ideal for precise curved cuts
Further technical information can be found on the packaging of the product.
Length (L) | 150 mm |
Thickness | 1 mm |
Especially suitable for | Insulating material |
Min./max. material thickness | 10-100 mm |
Number of pieces | 5 PCS |
Design | Ground |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)