Safety Star disposable protective suit
Disposable protective overall Safety Star
PROTSUIT-(SAFETY-STAR)-XXL
Register now and access more than 125,000 products
Protective suit category 3, type class 5 + 6
Lint-free
With spun-bonded polypropylene interior and laminate film-coated exterior
Increased freedom of movement and comfortable to wear
Thanks to a soft textile material
Anti-static, in accordance with EN 1149-1
Prevents static charges and minimises safety risks
Self-stopping zip
Prevents accidental opening and reduces safety risks.
Elasticated band around the hood, sleeves and ankles and in the back
Datasheets(X)
Car repair shops and body shops, paintwork and surface treatment, waste disposal companies, asbestos disposal, construction industry, mining, chemical industry, printing industry, wood processing, industrial cleaning, agriculture, medicine, pharmaceuticals industry, tank cleaning and cleanrooms
Size | XXL |
Colour | White |
Min./max. chest size | 116-124 cm |
Suitable for min./max. body size | 186-194 cm |