Safety and warning sign — dangerous electrical voltage
Warning sign-hazardous electrical voltage
LBL-ADH-(DANEROUS-EL-VOLTAGE)-100MM
Art.-no. 096793303
EAN 4011231890311
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Self-adhesive
Product information
Datasheets(X)
Application area
For marking devices, systems and areas in accordance with UNI EN ISO 7010 ISO 3864 - UNI 7543
Limb length | 100 mm |
Material thickness | 0.07 mm |
Min./max. temperature conditions | -30 to 120 °C |
Colour | Black, Yellow |
Material | PVC - Polyvinyl chloride |