Safety harness Profi 3
Safety harness Profi 3
SAFEHARN-PROFI3-XXL
Art.-no. 0899032068
EAN 4050641838728
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal as safety harness and retaining harness
- Tested and approved for up to 125 kg
- Rear harness eye in accordance with EN 361
- Two chest loops as harness eye in accordance with EN 361
- Two side harness eyes in accordance with EN 358
Notice
- If both chest loops on the safety harness are not used with a fastener, they must be connected using a carabiner.
- If chest loops are used as an anchor point on the safety harness, both loops must be connected to the carabiner of the coupling device.
Product information
Datasheets(X)
EN standard | 361, 358 |
Design | XXL |
Max. load capacity | 125 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!