Safety helmet WVH004-4POINT
Hard hat 4-point WVH004
HARDHAT-WVH004-4POINT-BLUE
Art.-no.
0899213003
EAN 4065746802222
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable to wear, maximum wearer acceptance
Modern design
Variety of colors: red, white, yellow, blue, green
Better comfort
- spacious HDPE Shell
- Shell with vent provides air flow & reduce heat built up
- an easy adjustable and user friendly
- Included 2 points chin strap
Higher safety
- 4 points ratchet suspension/ sweat band provides essential crown clearance to absorb impact energy
- EN standard: 397
1 pc/polybag, 30 pcs/carton
Conform to: EN397
Product information
Datasheets(X)
Colour | Blue |
Interior equipment helmet | 4-point |
EN standard | 397 |
Min. temperature conditions | 0 °C |
Material | HDPE / LDPE / PP |