Safety helmet WVH004-4POINT
Hard hat 4-point WVH004
HARDHAT-WVH004-4POINT-WHITE
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable to wear, maximum wearer acceptance
Modern design
Variety of colors: red, white, yellow, blue, green
Better comfort
- spacious HDPE Shell
- Shell with vent provides air flow & reduce heat built up
- an easy adjustable and user friendly
- Included 2 points chin strap
Higher safety
- 4 points ratchet suspension/ sweat band provides essential crown clearance to absorb impact energy
- EN standard: 397
1 pc/polybag, 30 pcs/carton
Conform to: EN397
Product information
Datasheets(X)
Colour | White |
Interior equipment helmet | 4-point |
EN standard | 397 |
Min. temperature conditions | 0 °C |
Material | HDPE / LDPE / PP |