Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Safety helmet WVH004-4POINT

Safety helmet 4-point WVH004
SAFEHELM-WVH004-4POINT-RED

Art.-no. 0899213000

EAN 4065746802154

Individual price display after login
Safety helmet WVH004-4POINT

Art.-no. 0899213000

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable to wear, maximum wearer acceptance

Modern design


Variety of colors: red, white, yellow, blue, green



Better comfort


  • spacious HDPE Shell

  • Shell with vent provides air flow & reduce heat built up

  • an easy adjustable and user friendly

  • Included 2 points chin strap


Higher safety


  • 4 points ratchet suspension/ sweat band provides essential crown clearance to absorb impact energy

  • EN standard: 397


1 pc/polybag, 30 pcs/carton

Conform to: EN397
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red

Interior equipment helmet

4-point

EN standard

397

Min. temperature conditions

0 °C

Material

HDPE / LDPE / PP

Shelf life from production

5 Years

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information