Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Safety hook with clevis, QC 8

Safety hook GK8 with clevis
SAFEHOK-CLEVIS-CHN-GD8-(2,0T)-D7/8

Art.-no. 516278108

EAN 4058794804751

Individual price display after login
Safety hook with clevis, QC 8

Art.-no. 516278108

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

End fitting for lifting chain
  • Quality class 8

  • Painted red
  • Suitable for safe lifting of loads in accordance with Machinery Directive 2006/42/EC

  • Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677

  • Designed for a load of 20,000 load changes
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Load-carrying capacity (WLL)

2000 kg

Chain diameter

7/8 mm

Mouth width (w1)

34 mm

Adapter diameter (d3)

9 mm

Internal diameter (d1)

43 mm

Hook width (b3)

26 mm

Height (h1)

10 mm

Hook thickness (s1)

20 mm

Bolt diameter (d2)

9 mm

Product weight (per item) (g)

920.000 g

Bolt length (l1)

22.5 mm

Hook length (l2)

123 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information