Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Safety shoe S1 W-MAX

SAFESH-S1-(W-MAX)-HIGH-CUT-BLCK/RED-SZ38

Art.-no. 5986610100

EAN 4099618682803

Individual price display after login
Safety shoe S1 W-MAX

Art.-no. 5986610100

Individual price display after login
Quantity
PU
x 1 p

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Red

Size

38

Material of shoes upper

PUR

Safety category

S1

Standards

ISO 20345, EN 20345

ISO

20345

Material of protective toe cap

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information