Sales display for elast plasters
POS display for elastic plasters
POSDSPLY-PLST-LATX-FREE-24X35X22,8CM
Art.-no.
5995000981
EAN 4065746336512
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width | 24.9 cm |
Height | 35 cm |
Depth | 22.5 cm |
Material | Carton |
Product weight (per item) | 276 g |