Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Sanding sponge

Sanding sponge
SNDSPNG-(ALU-OXYD)-G180

Art.-no. 058701 180

EAN 4024835454957

Individual price display after login
Sanding sponge

Art.-no. 058701 180

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Universal sanding sponge made from aluminium oxide for woodworking and metalworking.
  • Sandpaper and sanding block in one

  • For dry sanding

  • Adapts to any shape, making it suitable for universal use

  • Can be used repeatedly after rinsing with water
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

100 mm

Width

68 mm

Height

25 mm

Grid size

180

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information