Sandpaper sheet Dry, Normal Corundum
DSPAP-SHT-NC-P800-280X230MM
Art.-no. 0584700800
EAN 4099618062094
Register now and access more than 125,000 products
Exceptional flexibility
Superior performance of resin provides self-flexibility which enables to cope with a wide range of irregular surfaces.
Perfect dust removal and fast cutting
Special semi-open sanding technology provides excellent cutting properties.
Datasheets(X)
Width x length | 230 mm x 280 mm |
Grid size | 800 |
Backing material | C-weight paper |
Material of abrasive medium | Aluminium oxide (corundum) |